Flush Door Bin Cabinet With 96 Bins, 36 in W x 78 in H x 24 in D, Light Blue
- Mfr # HDBC-3672-40-96-L
- Zoro # G024449875
product price:Â
$
2,219.99
/ea
Key Features
No. of Shelves
4
Door Type
Double Door
Assembled/Unassembled
Assembled
Cabinet Style
Flush Door Storage Bin Cabinet
Lock Type
Keyed Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-3672-40-96-L
- Zoro #
- G024449875
- UPC #
- -
- Country of Origin
- United States
- No. of Shelves
- 4
- Door Type
- Double Door
- Assembled/Unassembled
- Assembled
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Lock Type
- Keyed Handle
- Number of Drawers
- 0
- Handle Type
- L-Handle
- Duty Rating
- Heavy Duty
- Finish - Cabinets
- Powder Coated
- Color
- Light Blue
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Locking Points
- 3 pt. Locking Rod
- Number of Doors
- 2
- Material - Cabinets
- All Welded Steel
Dimensions
- Overall Height
- 72 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 36 in Wide x 72 in High x 24 in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 48 ea. 5 in D x 4 in W x 3 in H, 48 ea. 7 in D x 4 in W x 3 in H. With 6 in High Legs. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.