Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Door Bin Cabinet With 171 Bins, 48 in W x 84 in H x 24 in D, Light Blue
- Mfr # HDBC-4878-00-171-L
- Zoro # G624449930
product price:Â
$
3,380.99
/ea
Key Features
Lock Type
Keyed Handle
Number of Drawers
0
Handle Type
L-Handle
Door Type
Double Door
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-4878-00-171-L
- Zoro #
- G624449930
- UPC #
- -
- Country of Origin
- United States
- Lock Type
- Keyed Handle
- Number of Drawers
- 0
- Handle Type
- L-Handle
- Door Type
- Double Door
- Assembled/Unassembled
- Assembled
- Finish - Cabinets
- Powder Coated
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Number of Doors
- 2
- Locking Points
- 3 pt. Locking Rod
- Cabinet Style
- Flush Door Storage Bin Cabinet
- No. of Shelves
- 0
- Duty Rating
- Heavy Duty
- Material - Cabinets
- All Welded Steel
- Color
- Light Blue
Dimensions
- Overall Width
- 48 in
- Overall Height
- 78 in
- Overall Depth
- 24 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 48 in Wide x 78 in High x 24 in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 64 ea. 5 in D x 4 in W x 3 in H; 64 ea. 7 in D x 4 in W x 3 in H; 21 ea. 11D x 6 in W x 5 in H 10 ea. 10 in D x 8 in W x 7 in H; 9 Ea. 14 in D x 8 in W x 7 in H; 3 ea. 14 in D x 16 in W x 7 in H. With 6 in High Legs. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.