Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FS Series Steel Top Workbench with Shelf, 48 in W x 24 in D x 32 1/2 in H, Light Blue
- Mfr # FS-2448
- Zoro # G122717937
product price:Â
$
594.99
/ea
Key Features
Surface Material
Steel
Method of Construction
All Welded Steel
Load Capacity
3,000 lbs
Gauge
12 ga
Top Thickness
2.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS-2448
- Zoro #
- G122717937
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 2.25"
- Height
- 32-1/2 in
- Width
- 48 in
- Depth
- 24 in
Details
- Surface Material
- Steel
- Method of Construction
- All Welded Steel
- Load Capacity
- 3,000 lbs
- Gauge
- 12 ga
- Finish
- Powder coat
- No. of Shelves
- 1
- Color
- Light Blue
- Assembled/Unassembled
- Assembled
- Item
- Steel Top Workbench with Shelf
- Material
- Steel
- Includes
- Shelf
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. Dimensions 48in W x 24in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.