
FS Series Steel Top Workbench with Shelf, 96 in W x 24 in D x 32 1/2 in H, Black
Mfr # FS-2496
Zoro # G022737288
product price:Â $823.99
/eaKey Features
Overall Depth
24 in
Overall Height
32-1/2 in
Overall Width
96 in
Assembled/Unassembled
Assembled
Countertop Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS-2496
Zoro #
G022737288
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
32-1/2 in
Overall Width
96 in
Details
Assembled/Unassembled
Assembled
Countertop Material
Steel
Color
Black
Number of Shelves
1
Material
Steel
Item
Workbench
Finish
Powder coat
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. Dimensions 96in W x 24in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.