
FS Series Workbench with Shelf, 72 in W x 34 in D x 32.5 in H, Red
Mfr # FS-3472
Zoro # G722718112
product price: $717.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
1
Finish
Powder coat
Overall Height
32-1/2 in
Overall Depth
34 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS-3472
Zoro #
G722718112
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32-1/2 in
Overall Depth
34 in
Overall Width
72 in
Details
Number of Shelves
1
Finish
Powder coat
Item
Workbench
Material
Steel
Color
Red
Countertop Material
Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. Dimensions 72in W x 34in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.