Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FSD Series Steel Top Workbench, 60 in W x 32-1/2 in H - 37-1/2 in H x 28 in D, Black
- Mfr # FSD-2860-ABL
- Zoro # G124450474
product price:Â
$
942.99
/ea
Key Features
Drawer Load Rating
100 lbs per Drawer
Finish
Powder Coated
No. of Shelves
1
Color
Black
Surface Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSD-2860-ABL
- Zoro #
- G124450474
- UPC #
- -
- Country of Origin
- United States
- Drawer Load Rating
- 100 lbs per Drawer
- Finish
- Powder Coated
- No. of Shelves
- 1
- Color
- Black
- Surface Material
- Steel
- Load Capacity
- 3,000 lbs
- Assembled/Unassembled
- Assembled
- Item
- FSD Series Welded Steel Bench with Shelf and Drawer
- No. of Drawers
- 1
- Gauge
- 12 GA / 16 GA Stringer
- Method of Construction
- All Welded
Dimensions
- Top Thickness
- 2-1/4 in
- Overall Depth
- 28 in
- Drawer Depth
- 15-3/8 in
- Overall Height
- 32-1/2-37 1/2 in
- Overall Width
- 60 in
- Drawer Height
- 4-9/16 in
- Drawer Width
- 13 in
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Shelf is 15-1/4 in D.Dimensions 60 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.