Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
FSD Series Steel Top Workbench, 60 in W x 32-1/2 in H - 37-1/2 in H x 28 in D, Gray
- Mfr # FSD-2860-ABL
- Zoro # G424450044
product price:Â
$
942.99
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
- FSD-2860-ABL
- Zoro #
- G424450044
- UPC #
- -
- Country of Origin
- United States
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Shelf is 15-1/4 in D.Dimensions 60 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in