Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
FSD Series Workbench, 96 in W x 28 in D x 32-1/2 in H - 37-1/2 in H, Gray
- Mfr # FSD-2896-ABL
- Zoro # G324449742
product price:Â
$
1,377.99
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
- FSD-2896-ABL
- Zoro #
- G324449742
- UPC #
- -
- Country of Origin
- United States
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14 in W x 16 in D x 5 in H. Shelf is 15-1/4 in D. Dimensions 96 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in