FSD Workbench with Shelf and Drawer, 72 in W x 34 in H x 28 in D, Gray
- Mfr # FSD-2872-34
- Zoro # G724450300
product price:Â
$
999.99
/ea
Key Features
Drawer Load Rating
100 lbs per Drawer
No. of Shelves
1
Drawer Height
4-9/16 in
Surface Material
Steel
Top Thickness
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSD-2872-34
- Zoro #
- G724450300
- UPC #
- -
- Country of Origin
- United States
- Drawer Load Rating
- 100 lbs per Drawer
- No. of Shelves
- 1
- Surface Material
- Steel
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Color
- Gray
- Item
- FSD Series Welded Steel Bench with Shelf and Drawer
- No. of Drawers
- 1
- Load Capacity
- 3,000 lbs
- Method of Construction
- All Welded
- Gauge
- 12 GA / 16 GA Stringer
Dimensions
- Drawer Height
- 4-9/16 in
- Top Thickness
- 2-1/4 in
- Drawer Depth
- 15-3/8 in
- Overall Height
- 34 in
- Drawer Width
- 13 in
- Overall Depth
- 28 in
- Overall Width
- 72 in
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14 in W x 16 in D x 5 in H. Shelf is 15-1/4 in D.Dimensions 72 in W x 28 in D x 34 in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.