
Garment Truck, 74 in W x 20 1/2 in D x 66 in H, Light Blue
Mfr # GT-72
Zoro # G822720183
product price:Â $357.99
/eaKey Features
Assembly
Full Assembled
Depth
74 in
Color
Light Blue
Material
All Welded Steel
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT-72
Zoro #
G822720183
UPC #
-
Country of Origin
United States
Dimensions
Depth
74 in
Height
66 in
Width
20-1/2 in
Details
Assembly
Full Assembled
Color
Light Blue
Material
All Welded Steel
Item
Garment Truck
Finish
Powder Coat
Description
All welded steel, Heavy Duty Garment Truck. 4 swivel 5in x 1-1/4in polyurethane casters. Capacity 500 lbs. evenly distributed. Dimensions 74in W x 20-1/2in D x 66in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.