Garment Truck, 74 in W x 20 1/2 in D x 66 in H, Putty

  • Mfr # GT-72

  • Zoro # G222718735


product price:  $339.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Assembly
Full Assembled
Width
20-1/2 in
Depth
74 in
Color
Putty
Height
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT-72
Zoro #
G222718735
UPC #
-
Country of Origin
United States

Dimensions

Width
20-1/2 in
Depth
74 in
Height
66 in

Details

Item
Garment Truck
Assembly
Full Assembled
Color
Putty
Finish
Powder Coat
Material
All Welded Steel

Description

All welded steel, Heavy Duty Garment Truck. 4 swivel 5in x 1-1/4in polyurethane casters. Capacity 500 lbs. evenly distributed. Dimensions 74in W x 20-1/2in D x 66in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.