Gas Welding Bench with Drawer, 36 in W x 34 in D x 36 in H, Red

  • Mfr # GW-3636-DR

  • Zoro # G222720455


product price:  $479.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Drawer Height
5
Color
Red
Finish
Powder coat
Overall Width
36 in
Drawer Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW-3636-DR
Zoro #
G222720455
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5
Overall Width
36 in
Drawer Width
13.75 in
Overall Height
34 in
Overall Depth
36 in
Drawer Depth
16.25 in

Details

Item
Welding Bench
Color
Red
Finish
Powder coat
Number of Drawers
1
Assembled/Unassembled
Unassembled
Material
Steel
Drawer Load Rating
100 lbs

Description

All welded steel, Heavy Duity Gas Welding Bench with Drawer. A sturdy gas welding bench for extra strength and durability. Top is constructed of 12 gauge steel, capable of holding 32 fire bricks (not included). Embossed 14 gauge steel legs. 16 gauge shelf divided into three equal sections for rod storage. Pads on bottom to protect floor. Drawer with padlock tab. Shipped knocked down (some assembly required). Dimensions 36in W x 36in D x 34in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.