Zoro Homepage

Hand Truck, 18 in W x 43 in H, Light Blue

  • Mfr # 98

  • Zoro # G222719220


product price: $284.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Material
Mold On
Material
All Welded Steel
Overall Depth
26 in
Overall Width
18 in
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98
Zoro #
G222719220
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
26 in
Overall Width
18 in
Overall Height
43 in

Details

Caster Material
Mold On
Material
All Welded Steel
Finish
Powder Coat
Item
Hand Truck
Color
Light Blue
Assembled/Unassembled
Assembled
Caster Type
2
Load Capacity
800 lbs

Description

All welded steel, Heavy Duty All Purpose Hand Truck. Tubular construction with curb jumper. All edges are rounded smooth for appearance and safety. Ball bearing rubber wheels absorb shock, provide easy handling and quiet operation. Plastic grip handles. Balanced load exerted on the axle, bearings and wheels, and off the operators arms and shoulders. 8in x 2in mold-on rubber wheels. Dimensions 18in W x 43in H. Toe plate 9in x 18in. Capacity 800 lbs. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.