
Hand Truck, 18 in W x 48 in H, Plastic Grip Handles, Gray
Mfr # #90
Zoro # G522715052
product price: $214.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Color
Gray
Load Capacity
650 lbs
Overall Width
18 in
Finish
Powder Coat
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
#90
Zoro #
G522715052
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Depth
26 in
Overall Height
48 in
Details
Color
Gray
Load Capacity
650 lbs
Finish
Powder Coat
Item
Hand Truck
Material
All welded steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty All Purpose Hand Truck. Tubular construction with curb jumper. All edges are rounded smooth for appearance and safety. Ball bearing rubber wheels absorb shock, provide easy handling and quiet operation. Plastic grip handles. Balanced load exerted on the axle, bearings and wheels, and off the operators arms and shoulders. 10in x 2-3/4in semi-pneumatic wheels. Dimensions 18in W x 48in H. Toe plate 8in x 14in. Capacity 650 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.