Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck, 18 in W x 48 in H, Plastic Grip Handles, Red

  • Mfr # 90

  • Zoro # G422715022


product price: $214.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Depth
26 in
Assembled/Unassembled
Assembled
Caster Type
2
Material
All Welded Steel
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90
Zoro #
G422715022
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
26 in
Overall Height
48 in
Overall Width
18 in

Details

Assembled/Unassembled
Assembled
Caster Type
2
Material
All Welded Steel
Load Capacity
650 lbs
Color
Red
Item
Hand Truck
Caster Material
Semi-Pnuematic
Finish
Powder Coat

Description

All welded steel, Heavy Duty All Purpose Hand Truck. Tubular construction with curb jumper. All edges are rounded smooth for appearance and safety. Ball bearing rubber wheels absorb shock, provide easy handling and quiet operation. Plastic grip handles. Balanced load exerted on the axle, bearings and wheels, and off the operators arms and shoulders. 10in x 2-3/4in semi-pneumatic wheels. Dimensions 18in W x 48in H. Toe plate 8in x 14in. Capacity 650 lbs. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.