Zoro Homepage

Hand Truck, 20 in W x 48 in H, Black

  • Mfr # 93

  • Zoro # G722736093


product price: $241.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Load Capacity
500 lbs
Color
Black
Overall Height
48 in
Finish
Powder Coat
Overall Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93
Zoro #
G722736093
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Depth
26 in
Overall Width
20 in

Details

Load Capacity
500 lbs
Item
Hand Truck
Color
Black
Finish
Powder Coat
Material
All Welded Steel
Caster Material
Pnuematic
Caster Type
2
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty All Purpose Hand Truck. Tubular construction with curb jumper. All edges are rounded smooth for appearance and safety. Ball bearing rubber wheels absorb shock, provide easy handling and quiet operation. Plastic grip handles. Balanced load exerted on the axle, bearings and wheels, and off the operators arms and shoulders. 10in x 3-1/2in pneumatic wheels. Dimensions 20in W x 48in H. Toe plate 8in x 14in. Capacity 500 lbs. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.