
Hand Truck, 20 in W x 48 in H, Plastic Grip Handles, Gray
Mfr # #91
Zoro # G122714882
product price: $245.99
/eaKey Features
Overall Depth
26 in
Load Capacity
500 lbs
Overall Height
48 in
Finish
Powder Coat
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
#91
Zoro #
G122714882
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
26 in
Overall Height
48 in
Overall Width
20 in
Details
Load Capacity
500 lbs
Finish
Powder Coat
Color
Gray
Item
Hand Truck
Material
All welded steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty All Purpose Hand Truck. Tubular construction with curb jumper. All edges are rounded smooth for appearance and safety. Ball bearing rubber wheels absorb shock, provide easy handling and quiet operation. Plastic grip handles. Balanced load exerted on the axle, bearings and wheels, and off the operators arms and shoulders. 10in x 3-1/2in " pneumatic wheels. Dimensions 20in W x 48in H. Toe plate 8in x 14in. Capacity 500 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.