Zoro Homepage

Hand Truck, 33 in W x 45 in H, Gray

  • Mfr # #96

  • Zoro # G522714857


product price: $288.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Height
45 in
Load Capacity
650 lbs
Finish
Powder Coat
Overall Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
#96
Zoro #
G522714857
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
33 in
Overall Depth
39 in

Details

Color
Gray
Item
Hand Truck
Load Capacity
650 lbs
Finish
Powder Coat
Material
All welded steel

Description

All welded steel, Heavy Duty All Purpose Hand Truck. Tubular construction with curb jumper. All edges are rounded smooth for appearance and safety. Ball bearing rubber wheels absorb shock, provide easy handling and quiet operation. Balanced load exerted on the axle, bearings and wheels, and off the operators arms and shoulders. 12in x 3in semi-pneumatic wheels. Includes chain & storage tray. Dimensions 33in W x 45in H. Toe plate 13in x 25in. Capacity 650 lbs. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.