Hardwood Platform Truck, 24 in W x 60 in L x 10 in H, Putty

  • Mfr # WPT-2460-PW

  • Zoro # G122718279


product price:  $615.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
60 in
Overall Width
24 in
Color
Putty
Load Capacity
2,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WPT-2460-PW
Zoro #
G122718279
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
60 in
Overall Width
24 in
Deck Height
10"
Deck Length
60 in
Caster Dia.
6"
Deck Width
24 in

Details

Color
Putty
Load Capacity
2,500 lbs
Item
Hardwood Platform Truck
Handle Type
Removable Handle
Includes
Removable Handle
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Finish
Powder Coat
Assembled/Unassembled
Assembled
Deck Material
Hardwood

Description

All welded steel, Heavy Duty Steel Reinforced Hardwood Top Platform Truck. Includes 1-1/2in thick hardwood deck that is 10in H from floor. Removable handle included. Steel frame for side protection. 2 swivel, 2 rigid 6in x 2in phenolic casters. Capacity 1,400 lbs. Dimensions 60in W x 24in D x 36in H. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.