Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Semi-Live Platform Truck, 36 in W x 60 in D x 12 in H, Light Blue
- Mfr # SLPT-3660
- Zoro # G822717060
product price:Â
$
709.99
/ea
Key Features
Overall Height
12 in
Overall Width
36 in
Color
Light Blue
Load Capacity
2,500 lbs
Handle Type
Removable Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLPT-3660
- Zoro #
- G822717060
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Blue
- Load Capacity
- 2,500 lbs
- Item
- Semi-Live Platform Truck
- Handle Type
- Removable Handle
- Assembled/Unassembled
- Assembled
- Caster Material
- Rubber
- Includes
- Removable Handle
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
- Deck Material
- Steel
Dimensions
- Overall Height
- 12 in
- Overall Length
- 60 in
- Overall Width
- 36 in
- Deck Length
- 60 in
- Deck Height
- 12"
- Deck Width
- 36 in
- Caster Dia.
- 8"
Description
All welded steel, Heavy Duty Semi-Live Platrform Truck. Platform becomes a versatile truck with the addition of No.15 Jack Handle. 2 rigid 8in x 2in mold-on rubber casters. Capacity 2,500 lbs. Dimensions 60in W x 36in D x 12in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.