
Hardwood Top Hydraulic Bench, 30 in W x 120 in D x 29 in-41 in H, Putty
Mfr # HBW-30120-E12
Zoro # G222720165
product price:Â $4,121.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Includes
12" electric adjustable HT
Color
Putty
Material
Steel
Assembled/Unassembled
Assembled
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBW-30120-E12
Zoro #
G222720165
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1.75"
Depth
30 in
Width
120 in
Height
29-41 in
Details
Includes
12" electric adjustable HT
Color
Putty
Material
Steel
Item
Hardwood Top Hydraulic Bench
Assembled/Unassembled
Assembled
Finish
Powder coat
Method of Construction
All Welded Steel
Surface Material
Hardwood
Load Capacity
1,000 lbs.
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 120in W x 30in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.