Hardwood Top Hydraulic Bench, 72 in W x 36 in D x 41 in H, Putty

  • Mfr # HBW-3672-M12

  • Zoro # G822715776


product price:  $2,328.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Material
Steel
Finish
Powder coat
Color
Putty
Includes
12" manual adjustable HT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBW-3672-M12
Zoro #
G822715776
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Top Thickness
1.75"
Height
29-41 in
Width
72 in

Details

Assembled/Unassembled
Assembled
Material
Steel
Finish
Powder coat
Color
Putty
Includes
12" manual adjustable HT
Item
Hardwood Top Hydraulic Bench
Method of Construction
All Welded Steel
Surface Material
Hardwood
Load Capacity
1,000 lbs.

Description

All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Dimensions 72in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.