
Hardwood Top Hydraulic Workbench, Electric, 36 in W x 72 in D x 29-41 in H, Black
Mfr # HBW-3672-E12
Zoro # G022737134
product price:Â $2,787.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Countertop Material
Hardwood
Overall Depth
36 in
Includes
12" adjustable HT
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBW-3672-E12
Zoro #
G022737134
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Width
72 in
Overall Height
29-41 in
Details
Item
Workbench
Material
Steel
Countertop Material
Hardwood
Includes
12" adjustable HT
Color
Black
Assembled/Unassembled
Assembled
Finish
Powder coat
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 72in W x 36in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.