
Hardwood Top KD Workbench, 144 in W x 36 in D x 34.25 in H, Red
Mfr # W-36144-KD
Zoro # G622718830
product price:Â $2,015.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
34-1/4 in
Overall Width
144 in
Overall Depth
36 in
Countertop Material
Hardwood
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W-36144-KD
Zoro #
G622718830
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34-1/4 in
Overall Width
144 in
Overall Depth
36 in
Details
Countertop Material
Hardwood
Assembled/Unassembled
Unassembled
Material
Steel
Color
Red
Item
Workbench
Finish
Powder coat
Description
Steel Knock Down Work Bench with Hardwood Top. Includes hardwood top, three bench legs, and one stringer. Legs include floor pads that can be anchored to the floor. Hardware included for easy assembly. Bench is constructed of three 12 gauge steel legs and a 16 gauge steel stringer. Dimensions 144in W x 36in D x 34in overall height. Capacity 3,000 lbs evenly distributed.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.