Hardwood Top SU Workbench, 120 in W x 30 in D x 34 1/4 in H, Black
- Mfr # W-30120-SU
- Zoro # G524450418
product price:Â
$
1,719.99
/ea
Key Features
No. of Shelves
0
Overall Width
120 in
Material
Steel
Top Thickness
1-3/4 in
Surface Material
Hardwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-30120-SU
- Zoro #
- G524450418
- UPC #
- -
- Country of Origin
- United States
- No. of Shelves
- 0
- Item
- Hardwood Top SU Workbench
- Material
- Steel
- Surface Material
- Hardwood
- Method of Construction
- All Welded
- Gauge
- 12 GA / 16 GA Stringer
- Load Capacity
- 3,000 lbs
- No. of Drawers
- 0
- Color
- Black
- Assembled/Unassembled
- Unassembled
- Finish
- Powder Coated
Dimensions
- Overall Width
- 120 in
- Top Thickness
- 1-3/4 in
- Overall Depth
- 30 in
- Overall Height
- 34-1/4 in
Description
Steel Knock Down Work Bench with Hardwood Top. Includes hardwood top, three bench legs, and one stringer. Legs include floor pads that can be anchored to the floor. Ships assembled. Bench is constructed of three 12 gauge steel legs and a 16 gauge steel stringer. Dimensions 120 in W x 30 in D x 34 in overall height. Capacity 3,000 lbs evenly distributed.Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.