Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
Create Account
Hardwood Top SU Workbench, 72 in W x 30 in D x 34.5 in H, Black
- Mfr # W-3072-SU
- Zoro # G124450078
product price:Â
$
1,014.99
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
- W-3072-SU
- Zoro #
- G124450078
- UPC #
- -
- Country of Origin
- United States
Description
Steel Knock Down Work Bench with Hardwood Top. Includes hardwood top, two bench legs, and one stringer. Legs include floor pads that can be anchored to the floor. Ships assembled. Bench is constructed of two 12 gauge steel legs and a 16 gauge steel stringer. Dimensions 72 in W x 30 in D x 34 in overall height. Capacity 3,000 lbs evenly distributed.Powder Coat finish. Black. in