Heavy Duty 2-Door Storage Locker, 24 in W x 36 in D x 74 in H, 4 in Base, Red

  • Mfr # DLCU-2436-2-B

  • Zoro # G022718928


product price:  $1,232.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Locker Handle Type
Pull Handle
Color
Red
Overall Width
24 in
Locker Door Type
Solid
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2436-2-B
Zoro #
G022718928
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
36 in
Overall Height
78 in

Details

Locker Handle Type
Pull Handle
Color
Red
Item
STORAGE LOCKER
Locker Door Type
Solid
Locker Lock Type
Padlock Loop
Number of Doors
2
Number of Shelves
2
Assembled/Unassembled
Assembled
Finish
POWDER COAT
Locker Material
All Welded Steel
Capacity per Shelf
1,000 LBS PER SHELF

Description

All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments on 4in Base. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.