
Heavy Duty Bar & Rod Truck, 36 in W x 48 in L x 60 in H, Putty
Mfr # BRT-48S
Zoro # G222718087
product price:Â $1,101.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Length
48 in
Overall Height
60 in
Load Capacity
3,000 lb
Color
Putty
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BRT-48S
Zoro #
G222718087
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Length
48 in
Overall Height
60 in
Details
Item
Bar Truck
Load Capacity
3,000 lb
Color
Putty
Finish
Powder Coated
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Bar & Rod Truck. Built with a 12 gauge steel deck and 4in channel uprights to make unit strong enough for transporting the heaviest tubing, pipe, angle, and more. 2 rigid, 2 swivel 8in x 2in semi steel casters. Capacity 3,000 lbs. Dimensions 48in W x 36in D x 60in H overall height. Height above deck 48in. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.