
Heavy Duty One-Door Storage Locker, 24 in W x 24 in D x 74 in H, Red
Mfr # DLCU-2424-1-B
Zoro # G422716500
product price:Â $1,015.99
/eaKey Features
Overall Width
24 in
Finish
Powder Coat
Overall Height
78 in
Overall Depth
24 in
Locker Material
Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2424-1-B
Zoro #
G422716500
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
78 in
Overall Depth
24 in
Details
Finish
Powder Coat
Item
Storage Locker
Locker Material
Welded Steel
Locker Door Type
Solid
Number of Doors
1
Number of Shelves
3
Locker Handle Type
Pull Handle
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Color
Red
Capacity per Shelf
1,000 lbs
Number of Openings
3
Includes
Fixed Shelves
Locker Configuration
One Door
Description
All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments on 4in Base. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.