Heavy Duty Open Side Shelf Truck, 45 in W x 18-1/2 in D x 50 in H, Three Shelves, Light Blue

  • Mfr # OST-39

  • Zoro # G822719774


product price:  $488.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
3
Overall Length
45 in
Load Capacity
1,000 lbs
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OST-39
Zoro #
G822719774
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
45 in
Overall Width
18-1/2 in
Overall Height
50 in

Details

Number of Shelves
3
Load Capacity
1,000 lbs
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Color
Light Blue
Material
All Welded Steel
Assembled/Unassembled
Assembled
Item
Side Truck
Caster Material
Polyurethane

Description

All welded steel, Heavy Duty Open Side Truck. Consists of three 39in W x 18in D 18 gauge steel horizontal shelves. 15in clearance between shelves. Includes welded push handle at both ends. 4 swivel 5in x 1-1/4in polyurethane casters. Dimensions 45in W x 18-1/2in D x 50in H. Capacity 1,000 lbs. Powder Coat finish. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.