Stock Cart with 4 Bin Retaining Rails, 36 in W x 24 in D x 36 in H, Light Blue
- Mfr # SRC-2436-4B
- Zoro # G522717964
product price:Â
$
1,127.99
/ea
Key Features
Overall Height
37 in
Overall Length
36 in
Overall Width
24 in
Material
All Welded Steel
Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRC-2436-4B
- Zoro #
- G522717964
- UPC #
- -
- Country of Origin
- United States
- Material
- All Welded Steel
- Color
- Light Blue
- Item
- Bin Rack
- Caster Type
- 2 Rigid, 2 Swivel
- Caster Material
- Polyuerthane
- Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 37 in
- Overall Length
- 36 in
- Overall Width
- 24 in
Description
ALL WELDED STEEL STOCK CART WITH 4 BIN RETAINING RAILS CAPABLE OF HOLDING 48 (11in D X 6in W X 5in H) BINS. UNIT MEASURES 24in D X 36in L X 36in H. POWDER COAT FINISH. GRAY. 1,000 LB. CAPACITY EVENLY DISTRIBUTED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.