
Heavy Duty Open Side Shelf Truck, 45 in W x 18-1/2 in D x 50 in H, Three Shelves, Putty
Mfr # OST-39
Zoro # G722720580
product price:Â $488.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Powder Coat
Assembled/Unassembled
Assembled
Material
All Welded Steel
Caster Material
Polyurethane
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OST-39
Zoro #
G722720580
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
45 in
Overall Height
50 in
Overall Width
18-1/2 in
Details
Finish
Powder Coat
Assembled/Unassembled
Assembled
Material
All Welded Steel
Caster Material
Polyurethane
Color
Putty
Number of Shelves
3
Caster Type
2 Rigid, 2 Swivel
Item
Side Truck
Load Capacity
1,000 lbs
Description
All welded steel, Heavy Duty Open Side Truck. Consists of three 39in W x 18in D 18 gauge steel horizontal shelves. 15in clearance between shelves. Includes welded push handle at both ends. 4 swivel 5in x 1-1/4in polyurethane casters. Dimensions 45in W x 18-1/2in D x 50in H. Capacity 1,000 lbs. Powder Coat finish. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.