Aluminum Ladder Cart, 3-Shelf, Flat Top, 69-1/2"L x 22"W x 51-1/2"H
- Mfr # 99555
- Zoro # G3897490
product price:Â
$
2,905.99
/ea
Key Features
Overall Height
51-1/2"
Overall Length
69-1/2"
Overall Width
22"
Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99555
- Zoro #
- G3897490
- UPC #
- 715347215528
- Country of Origin
- United States
Dimensions
- Overall Height
- 51-1/2"
- Overall Length
- 69-1/2"
- Overall Width
- 22"
Details
- Material
- Aluminum
- Color
- Silver
- Item
- Ladder Cart,3-Shelf,Flat Top
- Wheel Type
- 5" Platform Type Casters
- Number of Shelves
- 3
- Utility Cart Item
- Ladder Cart
Description
Ladder Cart,3-Shelf,Flat Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.