3-Level Shelf Cart 3 Flanges Per Level With Horizontal Hand Bar.
- Mfr # 49A-2
- Zoro # G623532855
product price:
$
1,337.99
/ea
Key Features
Caster Type
swivel w/ brake
Material
Graphit
Finish
Matte
Caster Dia.
4 in
Frame Material
Aluminum Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49A-2
- Zoro #
- G623532855
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Height
- 47 in
- Top Thickness
- 1/2 in
- Overall Width
- 35 in
- Overall Length
- 28 in
Details
- Caster Type
- swivel w/ brake
- Material
- Graphit
- Finish
- Matte
- Frame Material
- Aluminum Tube
- Workbench/Table Surface Material
- White PVC
- Color
- Gray/ black fittings
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
Description
The 3-level shelf cart with 3 flanges per level is designed to optimize efficiency and organization in industrial and logistical environments. Combining lightweight construction with a functional workspace, this trolley enhances productivity and adaptability in any setting. ● Integrated Work Surface: The sturdy top surface provides a convenient workstation for packing, sorting, or assembling materials, streamlining on-the-go tasks and saving valuable time. ● Effortless Mobility: Its lightweight aluminum frame and robust casters ensure smooth maneuverability, even in tight spaces. Swivel casters with brakes add stability when stationary, ensuring precise control. ● Organized Storage: The lower levels are optimized for storing bins, tools, or materials, keeping essential items easily accessible and maintaining a clutter-free workspace. ● Enhanced Safety and Picking Efficiency: The three flanges surrounding the top work surface prevent objects from falling off during transport while providing a designated space for picking and organizing items securely and efficiently. ● Durability and Reliability: Built to withstand heavy-duty use, the cart ensures long-lasting performance in demanding environments while maintaining its lightweight and easy-to-handle design. ● Space-Saving Design: Compact yet spacious, the cart optimizes storage and workspace utilization, making it ideal for busy production areas or warehouses
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.