Heavy Duty Perforated Storage Cabinet, 36 in W x 66 in H x 19 in D, Red

  • Mfr # HDSC-3660-19-3L-PERF

  • Zoro # G822718319


product price:  $1,159.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Color
Red
Door Locking Points
3 Point Lock
Door Handle Type
T-Handle
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3660-19-3L-PERF
Zoro #
G822718319
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
66 in
Overall Depth
19 in

Details

Color
Red
Item
Cabinet
Door Locking Points
3 Point Lock
Door Handle Type
T-Handle
Number of Shelves
3
Number of Doors
2
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Door Type
Perforated

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.