
Heavy Duty Shop Truck, 36 in W x 18 in D x 33.5 in H, Three Shelves, Push Handle, Red
Mfr # 1836-DT-3S
Zoro # G822715288
product price:Â $551.99
/eaKey Features
Overall Height
33-1/2 in
Overall Width
18 in
Material
Welded Steel
Load Capacity
3,000 lbs
Handle Type
Push
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1836-DT-3S
Zoro #
G822715288
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
33-1/2 in
Overall Width
18 in
Overall Depth
36 in
Caster Dia.
5
Height
33-1/2 in
Shelf Width
18
Shelf Length
36
Details
Material
Welded Steel
Color
Red
Load Capacity
3,000 lbs
Item
Heavy Duty Shop Truck
Handle Type
Push
Number of Shelves
3
Caster Material
Steel
Caster Type
2 Rigid, 2 Swivel
Distance Between Shelves
10.125"
Caster Configuration
2 Rigid, 2 Swivel
Capacity per Shelf
1,000 lbs.
No. of Shelves
3
Cart Shelf Style
Flat Top, Tray Middle/Bottom
Description
All welded steel, Heavy Duty Shop Truck with 3 Shelves. 12 gauge steel. Designed to handle heavy loads. 10-1/8in clearance between shelves. Floor clearance 6-1/2in. Includes push handle. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 36in W x 18in D x 33-1/2in H. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.