Heavy Duty Shop Truck, 36 in W x 30 in D x 33.5 in H, Two Shelves, Push Handle, Red
- Mfr # 3036-DT-2S
- Zoro # G922717205
product price:Â
$
739.99
/ea
Key Features
Overall Height
33-1/2 in
Overall Width
30 in
Handle Type
Push
Number of Shelves
2
Caster Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3036-DT-2S
- Zoro #
- G922717205
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Push
- Number of Shelves
- 2
- Caster Material
- Steel
- Color
- Red
- Material
- Welded Steel
- Load Capacity
- 3,000 lbs
- Caster Type
- 2 Rigid, 2 Swivel
- Item
- Heavy Duty Shop Truck
- Capacity per Shelf
- 1,500 lbs
- Distance Between Shelves
- 22.5"
- Cart Shelf Style
- Flat Top, Tray Bottom
- Caster Configuration
- 2 Rigid, 2 Swivel
- No. of Shelves
- 2
Dimensions
- Overall Height
- 33-1/2 in
- Overall Width
- 30 in
- Overall Depth
- 36 in
- Shelf Length
- 36
- Height
- 33-1/2 in
- Caster Dia.
- 5
- Shelf Width
- 30
Description
All welded steel, Heavy Duty Shop Truck with 2 Shelves. 12 gauge steel. Designed to handle heavy loads. 22-1/4in clearance between shelves. Floor clearance 6-1/2in. Includes push handle. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 36in W x 30in D x 33-1/2in H. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.