Heavy Duty Single Door Storage Locker, 24 in W x 74 in H x 36 in D, Light Blue

  • Mfr # DLCU-2436-1-B

  • Zoro # G922715423


product price:  $1,313.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
36 in
Assembled/Unassembled
Assembled
Overall Width
24 in
Number of Doors
1
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2436-1-B
Zoro #
G922715423
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
24 in
Overall Height
78 in

Details

Assembled/Unassembled
Assembled
Number of Doors
1
Locker Handle Type
Pull Handle
Number of Shelves
3
Capacity per Shelf
1,000 LBS PER SHELF
Color
Light Blue
Finish
POWDER COAT
Locker Door Type
Solid
Locker Lock Type
Padlock Loop
Locker Material
All Welded Steel
Item
STORAGE LOCKER

Description

All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments on 4in Base. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.