Heavy Duty Slat Top Cart, 48 in W x 24 in D x 33.5 in H, Light Blue

  • Mfr # S-48-DT-2-P

  • Zoro # G622719929


product price:  $659.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33-1/2 in
Load Capacity
2,000 lbs
Material
Welded Steel
Number of Shelves
2
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-48-DT-2-P
Zoro #
G622719929
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33-1/2 in
Overall Depth
48 in
Overall Width
24 in
Shelf Width
24
Height
33-1/2 in
Caster Dia.
5
Shelf Length
48

Details

Color
Light Blue
Load Capacity
2,000 lbs
Material
Welded Steel
Number of Shelves
2
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Item
Heavy Duty Slat Top Cart
No. of Shelves
2
Caster Configuration
2 Rigid, 2 Swivel
Capacity per Shelf
1,000 lbs.
Distance Between Shelves
21.25"
Handle Type
Push
Cart Shelf Style
Flat Top, Tray Bottom

Description

All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Two shelves with a clearance of 22-1/4in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 48in W x 24in D x 33-1/2in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.