
Heavy Duty Slat Top Cart, 48 in W x 24 in D x 33.5 in H, Red
Mfr # S-48-DT-2-P
Zoro # G322715733
product price: $659.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
33-1/2 in
Material
Welded Steel
Number of Shelves
2
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-48-DT-2-P
Zoro #
G322715733
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
33-1/2 in
Overall Depth
48 in
Overall Width
24 in
Caster Dia.
5
Shelf Length
48
Height
33-1/2 in
Shelf Width
24
Details
Material
Welded Steel
Number of Shelves
2
Item
Heavy Duty Slat Top Cart
Color
Red
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Load Capacity
2,000 lbs
Distance Between Shelves
21.25"
Handle Type
Push
Cart Shelf Style
Flat Top, Tray Bottom
No. of Shelves
2
Capacity per Shelf
1,000 lbs.
Caster Configuration
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Two shelves with a clearance of 22-1/4in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 48in W x 24in D x 33-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.