Hi-Duty Stock Picker Truck, Mold/Rubber, Aluminum, 500 lb Load Capacity, 3 Shelves, 21.875" W
- Mfr # SPA-HD-2252
- Zoro # G5436210
product price:Â
$
969.99
/ea
Key Features
Overall Width
21.875"
Material
Aluminum
Color
Silver
Load Capacity
500 lb
Wheel Type
4" x 2" Mold-On Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPA-HD-2252
- Zoro #
- G5436210
- UPC #
- 691215049481
- Country of Origin
- United States
Dimensions
- Overall Width
- 21.875"
- Platform Length
- 56"
- Shelf Length
- Bottom 52-1/8 in
- Top Shelf Height
- 37-3/4"
- Shelf Width
- Bottom 21-5/8"
- Caster Width
- 2"
- Caster Diameter
- 4"
Details
- Material
- Aluminum
- Color
- Silver
- Load Capacity
- 500 lb
- Item
- Hi-Duty Stock Picker Truck,Mold/Rubber
- Wheel Type
- 4" x 2" Mold-On Rubber
- Number of Shelves
- 3
- Caster Type
- (2) Rigid, (2) Swivel with Brake
- Utility Cart Item
- HI-Duty Stockpicker Truck
- Finish
- Baked-In Powder Coated
- Caster Material
- Mold-on-Rubber
- Includes
- (1) Aluminum High Duty Stock Picker Truck with Steel Ladder
- Features
- Spring loaded ladder for safe climbing, and loading
- Product Type
- Hi-Duty Stock Picker Truck,Mold/Rubber
- Assembled
- No
- Application
- This oversized hi-duty stock picker truck is perfect for large jobs
Description
Hi-Duty Stock Picker Truck,Mold/Rubber
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.