
Heavy Duty Solid Door Storage Cabinet, 6in Legs, 48in W x 78in H x 19in D, Adjustable Shelves, Red
Mfr # HDSC-4872-19-4L
Zoro # G922718905
product price:Â $1,543.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity per Shelf
1,500 lbs
Door Type
Solid
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4872-19-4L
Zoro #
G922718905
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Height
78 in
Overall Width
48 in
Details
Load Capacity per Shelf
1,500 lbs
Door Type
Solid
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Item
Cabinet
Door Handle Type
L-Style
Door Locking Points
3 Point Lock
Number of Shelves
4
Number of Doors
2
Cabinet Finish
Powder Coat
Color
Red
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.