Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Storage Cabinet, 36 in W x 19 in D Additional Shelf, Gray

  • Mfr # HDSC-36-19SHELF

  • Zoro # G122718705


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Color
Gray
Overall Depth
19 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-36-19SHELF
Zoro #
G122718705
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Width
36 in

Details

Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Item
Shelf
Color
Gray
Assembled/Unassembled
Assembled

Description

All steel, Heavy Duty Adjustable Shelf. Fits in HDSC Series Cabinets 36in W x 19in D. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.