
Heavy Duty Storage Cabinet, 36 in W x 54 in H x 19 in D, 2 Shelves, Plexiglass Doors, Black
Mfr # HDSC-3648-19-2C-PLEX
Zoro # G022736762
product price:Â $1,251.99
/eaKey Features
Door Type
Plexiglass
Overall Height
54 in
Load Capacity per Shelf
300 lbs
Number of Shelves
2
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3648-19-2C-PLEX
Zoro #
G022736762
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Width
36 in
Overall Depth
19 in
Details
Item
Heavy Duty Storage Cabinet
Door Type
Plexiglass
Load Capacity per Shelf
300 lbs
Number of Shelves
2
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Color
Black
Door Handle Type
L-Style
Cabinet Finish
Powder Coat
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 54in High x 19in Deep. 2 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.