
Heavy Duty Storage Cabinet, 36 in W x 54 in H x 19 in D, Plexiglass Doors, Gray
Mfr # HDSC-3648-19-2L-PLEX
Zoro # G922718295
product price:Â $1,190.99
/eaKey Features
Door Type
Plexiglass
Overall Depth
19 in
Color
Gray
Number of Shelves
2
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3648-19-2L-PLEX
Zoro #
G922718295
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
36 in
Overall Height
54 in
Details
Door Type
Plexiglass
Color
Gray
Number of Shelves
2
Cabinet Finish
Powder Coat
Cabinet Material
All welded steel
Item
Cabinet
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 54in High x 19in Deep. 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.