
Heavy Duty Storage Cabinet, 36 in W x 60 in H x 24 in D, Black
Mfr # HDSC-3660-24-3
Zoro # G222736685
product price:Â $1,193.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Doors
2
Overall Height
60 in
Assembled/Unassembled
Assembled
Overall Depth
24 in
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3660-24-3
Zoro #
G222736685
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 in
Overall Depth
24 in
Overall Width
36 in
Details
Number of Doors
2
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Load Capacity per Shelf
1,500 lbs
Door Locking Points
3 Point Lock
Item
Cabinet
Cabinet Finish
Powder Coat
Color
Black
Door Type
Solid
Cabinet Material
Steel
Number of Shelves
3
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 60in High x 24in Deep 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.