
Heavy Duty Storage Cabinet, 36 in W x 66 in H x 19 in D, Perforated Doors and Sides, Gray
Mfr # HDSC-3660-19-3C-PERF
Zoro # G922719544
product price:Â $1,220.99
/eaKey Features
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Number of Shelves
3
Color
Gray
Door Type
PERFORATED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3660-19-3C-PERF
Zoro #
G922719544
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
36 in
Overall Height
66 in
Details
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Number of Shelves
3
Color
Gray
Door Type
PERFORATED
Item
Heavy Duty Storage Cabinet
Load Capacity per Shelf
1,000 lbs
Assembled/Unassembled
Assembled
Door Handle Type
T-Handle
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.