Heavy Duty Storage Cabinet, 36 in W x 66 in H x 24 in D, Plexiglass Doors, Light Blue

  • Mfr # HDSC-3660-24-3L-PLEX

  • Zoro # G622716270


product price:  $1,522.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Color
Light Blue
Door Type
Plexiglass
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3660-24-3L-PLEX
Zoro #
G622716270
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
66 in

Details

Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Color
Light Blue
Door Type
Plexiglass
Number of Doors
2
Door Handle Type
L-Style
Number of Shelves
3
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Item
Cabinet
Door Locking Points
3 Point Lock

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 66in High x 24in Deep. 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products