Heavy Duty Storage Cabinet, 36 in W x 72 in H x 19 in D, Plexiglass Doors, Gray

  • Mfr # HDSC-3672-19-4-PLEX

  • Zoro # G922719155


product price:  $1,498.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray
Cabinet Finish
Powder Coat
Overall Width
36 in
Cabinet Material
All welded steel
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-3672-19-4-PLEX
Zoro #
G922719155
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
72 in
Overall Depth
19 in

Details

Color
Gray
Cabinet Finish
Powder Coat
Cabinet Material
All welded steel
Door Type
Plexiglass
Load Capacity per Shelf
1,500 lbs
Number of Shelves
4
Item
Cabinet
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 72in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products