
Heavy Duty Storage Cabinet, 36 in W x 78 in H x 19 in D, Perforated Doors and Sides, Putty
Mfr # HDSC-3678-19-4-PERF
Zoro # G222719312
product price:Â $1,349.99
/eaKey Features
Overall Depth
19 in
Door Type
Perforated
Overall Width
36 in
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3678-19-4-PERF
Zoro #
G222719312
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
36 in
Overall Height
78 in
Details
Door Type
Perforated
Item
Heavy Duty Storage Cabinet
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Door Handle Type
T-Handle
Color
Putty
Number of Shelves
4
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.